BRADY

BRADY Maximum Chain Security - 8 mm diam, Black, White, 8,00 mm (Dia) x 1,10 m (L)

  • ERIKS:13571067
  • Manufacturer:662820050728
Image 1
Far more secure than steel cables. Supplied with a fabric sleeve which will protect paintwork and chrome from damage
Save to list

€170.85/ packageexcl. VAT

€206.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Black and white
Material
Hardened steel
Diameter
8
Length
1.10