BRADY

BRADY Maximum Chain Security - 10 mm diam, Black, White, 10,00 mm (Dia) x 1,10 m (L)

  • ERIKS:14681277
  • Manufacturer:0662820050735
Image 1
Far more secure than steel cables. Supplied with a fabric sleeve which will protect paintwork and chrome from damage
Save to list

€261.00/ packageexcl. VAT

€315.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Black and white
Material
Hardened steel
Diameter
10
Length
1.10