BRADY

BRADY Maritime Transport Sign - IMDG 8A - Corrosive

  • ERIKS:23590368
  • Manufacturer:0662820147978
Image 1
SIGN, Maritime Transport Sign - IMDG 8A - Corrosive, IMDG 8A-100*100-B7541
Save to list

€4.05/ pieceexcl. VAT

€4.90incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Diamond
Language
English
Colour
Black and white
Width
100
Height
100 mm
Thickness
0.099
Finish
Gloss
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110