

€903.15/ packageexcl. VAT
€1,092.81incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Print resolution | 16776960 dpi |
Auto shut down function | Yes |
Batteries included | Yes |
Battery type | Rechargeable Lithium-ion Battery |
Plug type | EU |
Supply voltage | 110 - 240 |
Weight | 1.41 |
With automatic shut-off | Yes |