BRADY

BRADY LOTO Visit Bag - Small Bag Filled, 420,00 mm (W) x 320,00 mm (H) x 45,00 mm (D)

  • ERIKS:14682088
  • Manufacturer:0662820635000
Image 1
Save to list

€746.44/ packageexcl. VAT

€903.19incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
320 mm
Width
420 mm
Material
Nylon
Depth
45.00