BRADY

BRADY LOTO Visit Bag - Small Bag Empty, 420,00 mm (W) x 320,00 mm (H) x 45,00 mm (D)

  • ERIKS:14682227
  • Manufacturer:888434896280
Image 1
Save to list

€99.96/ pieceexcl. VAT

€120.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
320 mm
Width
420 mm
Material
Nylon
Depth
45.00