BRADY

BRADY LOTO Visit Bag - Large Bag Filled, 450,00 mm (W) x 330,00 mm (H) x 200,00 mm (D)

  • ERIKS:14682087
  • Manufacturer:0662820634997
Image 1
Save to list

€840.15/ packageexcl. VAT

€1,016.58incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
330 mm
Width
450 mm
Material
Nylon
Depth
200 mm