

€77.52/ pieceexcl. VAT
€93.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Black / Red |
Height | 355 mm |
Width | 380 mm |
Material | 1000 Denier Cordura Nylon |
Depth | 100 mm |