BRADY

BRADY Lockout Duffel Bag, 419,10 mm (W) x 254,00 mm (H) x 215,90 mm (D)

  • ERIKS:12397963
  • Manufacturer:754473991623
Image 1
Create your own lockout kits by filling the duffel bag with the contents of your choice. Our lockout duffel bag is made of 600 Denier Polyester with 95 cm removable shoulder strap and 8 inside pockets
Save to list

€99.96/ pieceexcl. VAT

€120.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Height
254 mm
Width
419.1 mm
Material
600 Denier Polyester
Depth
215.90