BRADY

BRADY Lockout Devices for Plug Connections - Large, Large

  • ERIKS:23589037
  • Manufacturer:754473656751
Image 1
Highly effective against the authorised or incorrect use of electrical equipment. Specially developed to secure all types of plugs.
Save to list

€22.03/ pieceexcl. VAT

€26.66incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
117.1 mm
Width
177.8 mm
Material
Polypropylene
Max. number of padlocks
4