

€17.85/ pieceexcl. VAT
€21.60incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Black / Red |
Height | 127 mm |
Width | 177.8 mm |
Material | Heavy Duty Nylon |
Depth | 50.80 |