BRADY

BRADY Lock Plate for 36 people 546 x 597mm

  • ERIKS:12428908
  • Manufacturer:754473509927
Image 1
A successful lockout program begins with the right devices stored in the right places and our lockout station boards are the perfect solution to get you started. Tags, padlocks and hasps are not included.
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Yellow
Height
546 mm
Width
597 mm
Material
Acrylic