BRADY

BRADY Large Universal Valve Lockout w/ Sheathed Cable & Blocking Arm, Large

  • ERIKS:12688312
  • Manufacturer:754473513924
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Versatile, rugged, easy to use and lightweight, our universal valve lockouts are effective for a variety types of standard valves. Can also be used to lock out large levers, T-handles and hard-to-secure mechanical devices. New open-ended clamp fits over closed rings and wide handles. Made of industrial-grade steel and nylon for extra impact and chemical resistance. Cable attachment is 3.175 mm diam rustproof sheathed metal cable. Additional base clamping units, blocking arms and cable attachments sold separately.
Save to list

€156.37/ pieceexcl. VAT

€189.21incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Width
224.1 mm
Material
Brass;Fibreglass Reinforced Nylon;Stainless Steel
Cable material
Metal
Dimensions
224,10 (W) x 162,00 (H)
Max. number of padlocks
2