

€156.37/ packageexcl. VAT
€189.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Width | 224.1 mm |
Material | Brass;Fibreglass Reinforced Nylon;Stainless Steel |
Cable material | Nylon |
Dimensions | 224,10 (W) x 162,00 (H) |
Max. number of padlocks | 2 |