






€112.36/ pieceexcl. VAT
€135.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Model | Large for 31.75 to 41mm handles |
Colour | Red |
Height | 162 mm |
Width | 39.4 mm |
Material | Brass;Fibreglass Reinforced Nylon;Stainless Steel |
Dimensions | 39,40 (W) x 162,00 (H) |
Max. number of padlocks | 2 |