BRADY

BRADY Large Electrical/Pneumatic Lockout, Large

  • ERIKS:12362459
  • Manufacturer:754473458478
Image 1
Accommodates a large variety of electrical plugs up to 89 mm diameter and 127 mm in length as well as male air hose connectors. The holes are designed to fit necked down pneumatic male fittings commonly attached to compressed air hoses. Suitable for 110V, 220V NS 550V plugs.
Save to list

€53.18/ pieceexcl. VAT

€64.35incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
117.25 mm
Width
163 mm
Material
Polystyrene
Max. number of padlocks
4