BRADY

BRADY Large Brady Ball Valve Lockout, Large, 31.75-76.2mm, Red, 9.53 mm

  • ERIKS:23590781
  • Manufacturer:754473656935
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The single-piece, easy to use design, makes our standard ball valve lockouts the ideal tool for securing your quarter-turn ball valves in the OFF position. Holes for 9.53 mm padlock shackles. For use on ball valve sizes from 31.75 mm to 76 mm
Save to list

€60.44/ pieceexcl. VAT

€73.13incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
98.04 mm
Width
155.45 mm
Material
Steel
Max. number of padlocks
7