BRADY

BRADY Isolation Plugs, 40.00 mm

  • ERIKS:14280047
Image 1
Image 2
Image 1
Image 2
2-in-1 Solution - Covers two common screw threads thanks to the two part graded thread diameters. For D01 & D02 (E14 & E18) and D11 & D111 (E27 & E33) screw locks
Save to list

€58.08/ pieceexcl. VAT

€70.28incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red / Yellow
Height
60 mm
Material
Non-conductive Plastic
Diameter
40
Max. number of padlocks
1