BRADY

BRADY Isolation Plugs, 25.00 mm

  • ERIKS:14302293
Image 1
Image 2
Image 1
Image 2
2-in-1 Solution - Covers two common screw threads thanks to the two part graded thread diameters. For D01 & D02 (E14 & E18) and D11 & D111 (E27 & E33) screw locks
Save to list

€47.95/ pieceexcl. VAT

€58.02incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red / Yellow
Height
51 mm
Material
Non-conductive Plastic
Diameter
25
Max. number of padlocks
1