BRADY

BRADY ISO Safety Sign - Wear protective gloves, M009, Laminated Polyester, 5mm, Wear protective gloves

  • ERIKS:14498266
  • Manufacturer:0754473159870
Image 1
Sign compliant to ISO 7010
Save to list

€163.06/ rollexcl. VAT

€197.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10