BRADY

BRADY ISO Safety Sign - Wear head protection, M014, Vinyl, 15mm, Wear head protection

  • ERIKS:14681603
  • Manufacturer:0754473200596
Image 1
Sign compliant to ISO 7010
Save to list

€11.67/ packageexcl. VAT

€14.12incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Vinyl
Shape
Round
Colour
White/Blue
Thickness
0.061
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10