BRADY

BRADY ISO Safety Sign - Wear face shield, M013, Laminated Polyester, 20mm, Wear face shield

  • ERIKS:12766484
  • Manufacturer:754473198336
Image 1
Sign compliant to ISO 7010
Save to list

€4.84/ pieceexcl. VAT

€5.86incl. VAT

1 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10