BRADY

BRADY ISO Safety Sign - Wear eye protection, M004, Laminated Polyester, 5mm, Wear eye protection

  • ERIKS:14455959
  • Manufacturer:0754473150655
Image 1
Sign compliant to ISO 7010
Save to list

€163.06/ pieceexcl. VAT

€197.30incl. VAT

500 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10