BRADY

BRADY ISO Safety Sign - Wear eye protection, M004, Laminated Polyester, 315mm, Wear eye protection

  • ERIKS:14426241
  • Manufacturer:754473150709
Image 1
Sign compliant to ISO 7010
Save to list

€8.57/ pieceexcl. VAT

€10.37incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10