BRADY

BRADY ISO Safety Sign - Wear anti-static footwear, M032, Laminated Polyester, 25mm, Wear anti-static footwear

  • ERIKS:14682107
  • Manufacturer:0754473870232
Image 1
Sign compliant to ISO 7010
Save to list

€96.92/ rollexcl. VAT

€117.27incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10