BRADY

BRADY ISO Safety Sign - Wear anti-static footwear, M032, Laminated Polyester, 100mm, Wear anti-static footwear

  • ERIKS:14682111
  • Manufacturer:0754473870348
Image 1
Sign compliant to ISO 7010
Save to list

€3.77/ packageexcl. VAT

€4.56incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10