BRADY

BRADY ISO Safety Sign - Wear a mask, M016, Laminated Polyester, 20mm, Wear a mask

  • ERIKS:13295927
  • Manufacturer:754473211981
Image 1
Sign compliant to ISO 7010
Save to list

€4.84/ pieceexcl. VAT

€5.86incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10