

€163.06/ rollexcl. VAT
€197.30incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Laminated polyester |
Shape | Triangle |
Language | Universal |
Colour | Yellow / Black |
Width | 50 |
Thickness | 0.099 |
Finish | Gloss |
Type of coating | Permanent Acrylic Adhesive |
Self adhesive mounting | Yes |
Minimum temperature | -40 |
Max. temperature | 110 |