BRADY

BRADY ISO Safety Sign - Use protective apron, M026, Laminated Polyester, 315mm, Use protective apron

  • ERIKS:14681684
  • Manufacturer:0754473241988
Image 1
Sign compliant to ISO 7010
Save to list

€8.57/ packageexcl. VAT

€10.37incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10