BRADY

BRADY ISO Safety Sign - Use handrail, M012, Laminated Polyester, 25mm, Use handrail

  • ERIKS:14681591
  • Manufacturer:0754473196400
Image 1
Sign compliant to ISO 7010
Save to list

€11.72/ packageexcl. VAT

€14.18incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10