

€426.94/ rollexcl. VAT
€516.60incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Laminated polyester |
Shape | Round |
Colour | White/Blue |
Thickness | 0.099 |
Finish | Gloss |
Adhesive | Permanent Acrylic |
Minimum operating temperature | 10 |