BRADY

BRADY ISO Safety Sign - Refer to instruction manual/booklet, M002, Laminated Polyester, 20mm, Refer to instruction manual/booklet

  • ERIKS:14681547
  • Manufacturer:0754473147686
Image 1
Sign compliant to ISO 7010
Save to list

€4.84/ packageexcl. VAT

€5.86incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10