BRADY

BRADY ISO Safety Sign - Infants must be protected with opaque eye protection, M025, Laminated Polyester, 100mm, Infants must be protected with opaque eye protection

  • ERIKS:14681677
  • Manufacturer:0754473240462
Image 1
Sign compliant to ISO 7010
Save to list

€426.94/ rollexcl. VAT

€516.60incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10