BRADY

BRADY ISO Safety Sign - Hold the trolley handle, M060, Laminated Polyester, 20mm, Hold the trolley handle

  • ERIKS:14681146
  • Manufacturer:0888434508039
Image 1
To signify that the handle of the trolley must be held firmly when using a moving walk or escalator
Save to list

€4.84/ packageexcl. VAT

€5.86incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10