BRADY

BRADY ISO Safety Sign - Do not use this device in a bathtub, shower or water-filled reservoir, P026, Laminated Polyester, 25mm, Do not use this device in a bathtub, shower or water-filled reservoir

  • ERIKS:14681791
  • Manufacturer:0754473361471
Image 1
Sign compliant to ISO 7010
Save to list

€96.92/ rollexcl. VAT

€117.27incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10