BRADY

BRADY ISO Safety Sign - Child seat installation prohibited, P074, Laminated Polyester, 25mm, Child seat installation prohibited

  • ERIKS:14680853
  • Manufacturer:0888434508503
Image 1
To prohibit installing rear-facing child seat (in the passenger seat while passenger airbag is activated)
Save to list

€11.72/ packageexcl. VAT

€14.18incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10