






€284.67/ pieceexcl. VAT
€344.45incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | BBP31 & BBP33 |
Type | B30C-2250 595-RD |
Tape colour | Red |
Length belt/tape/tie | 30.4 m |
Band width | 57 mm |
Thickness | 0.1 mm |
Material | Vinyl |
Type of coating | Permanent Acrylic Adhesive |
Finishing | Gloss |
Application | Printer BBP31, BBP33 |
Model | B30C-2250-595-RD |
Max. temperature | 82 |
Min. ambient temperature | -40 |
Colour | Red |