BRADY

BRADY Individual pipemarker

  • ERIKS:12472008
  • Manufacturer:662820733188
Image 1
Individual pipemarker - DRINKWATER355X37CARD-T1-P16
Save to list

€23.52/ pieceexcl. VAT

€28.46incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Language
Dutch
Colour
Green / White
Width
355
Height
37 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110