BRADY

BRADY i3300 Safety Signage Starter Pack - EU, EU, 300 dpi

  • ERIKS:14680845
  • Manufacturer:0888434452004
Image 1
The easy-to-use BradyPrinter i3300 Safety Signage Starter pack is designed to meet a variety of your facility identification needs, helping you save time. Starter pack features our top seller materials so you immediately can start creating the labels you need. Ideal for multi-user areas in your facility, anyone can simply walk up, create labels and print right on the spot. Label creation is even faster with the quick setup and print speeds that come with print smart technology from Brady. Prints on a variety of material options so you can create signs and labels for a variety of applications. Includes Brady Workstation Basic Design Suite to make label creation even easier.
Save to list

€2,525.58/ packageexcl. VAT

€3,055.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Print resolution
16776960 dpi
Auto shut down function
Yes
Operating systems
Windows® 10;Windows® 7;Windows® 8;Windows® Server 2012;Windows® Server 2012 R2;Windows® Server 2016
Plug type
EU
Supply voltage
100 - 240 @ 50 - 60 Hz
Weight
5.22
With automatic shut-off
Yes