BRADY

BRADY i3300 Industrial Label Printer- EU, EU, 300 dpi

  • ERIKS:13627965
  • Manufacturer:754473607234
Image 1
The BradyPrinter i3300 Industrial Label Printer is a completely hassle free, easy to use PC-based printer that can print signs and labels up to 4” wide. Smart chip supplies automatically set up the label in your Brady software, eliminating manual calibration and label waste. Drop-in ribbon and label cartridges ensure fast and effortless material changes. The i3300 Industrial Label Printer can print on a full range of safety and facility label materials as well as die cut labels for wire identification, product identification or laboratory identification. This printer comes with a free Brady WorkStation Basic Design Software Suite, enabling you to immediately start designing professional signs and labels.
Save to list

€1,613.25/ pieceexcl. VAT

€1,952.03incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Print resolution
16776960 dpi
Auto shut down function
Yes
Operating systems
Windows® 10;Windows® 7;Windows® 8;Windows® Server 2012;Windows® Server 2012 R2;Windows® Server 2016
Plug type
EU
Supply voltage
100 - 240 @ 50 - 60 Hz
Weight
5.22
With automatic shut-off
Yes