BRADY

BRADY Hubbell Plugout for Industrial Plug Connections - Small, Small, 79.00 mm

  • ERIKS:23589039
  • Manufacturer:754473656959
Image 1
Image 2
Image 1
Image 2
Effectively secures all larger of your industrial plug connections
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Yellow
Height
185.7 mm
Width
106 mm
Material
Polypropylene
Diameter
79
Max. number of padlocks
4