






€311.60/ pieceexcl. VAT
€377.04incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Tape colour | White |
Length belt/tape/tie | 30.4 m |
Band width | 57 mm |
Thickness | 0.076 mm |
Material | Polyester |
Type of coating | Permanent Acrylic Adhesive |
Application | Printer BBP31, BBP33 |
Max. temperature | 100 |
Min. ambient temperature | -40 |