BRADY

BRADY Heavy Duty Steel Hasp, Silver, 26.92 mm

  • ERIKS:23589540
  • Manufacturer:662820042204
Image 1
Solid U-shape steel bolt cannot be pried apart once locks are in place prevents vandalism. Supplied without chain
Save to list

€24.51/ pieceexcl. VAT

€29.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Silver
Height
85.09 mm
Width
58.93 mm
Material
Heavy Duty Steel with Rustproof Plating
Max. number of padlocks
3
Number of jaws
1