

€221.76/ pieceexcl. VAT
€268.33incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Height | 195 mm |
Width | 305 mm |
Material | Acrylic |
Depth | 64.00 |
Filled | No |
Max. number of padlocks | 1 |
Number of hooks | 8 |
Suitable for wall mounting | Yes |
Wall mounting possible | Yes |
Portable | No |