






€72.60/ pieceexcl. VAT
€87.85incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | BMP71 |
Type | M71-R6900-GN |
Tape colour | Green |
Length belt/tape/tie | 56 m |
Band width | 50.8 mm |
Material | Resin |
Application | Printer BMP71 |
Model | M71-R6900-GN |