




€82.05/ pieceexcl. VAT
€99.28incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Width | 25 mm |
Length | 9 m |
Thickness | 0.2 mm |
Material | PE |
Minimum operating temperature | -40 |
Temperature protected till | 80 °C |
Colour | Photoluminescent |