BRADY

BRADY Gate Valve Lockout Set - Blue, Blue, 25.40 - 330.20 mm

  • ERIKS:14679307
  • Manufacturer:0888434405291
Image 1
Image 2
Image 1
Image 2
Our sets include 1 off each size Blue, Gate Valve Lockouts to fit Gate Valves from 25 mm to 330 mm in Red
Save to list

€214.21/ packageexcl. VAT

€259.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Blue
Material
Polypropylene
Max. number of padlocks
1