BRADY

BRADY Gas Cylinder Lockout

  • ERIKS:12467561
  • Manufacturer:0754473456290
Image 1
Image 2
Image 1
Image 2
No need to match your lockout device to varying diameters and threads of cylinder caps. Our gas cylinder lockout is adjustable and installs in just seconds. Device is manufactured to accommodate neck rings up to 88 mm in diameter.
Save to list

€65.66/ pieceexcl. VAT

€79.45incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Material
Polypropylene
Diameter
88.14
Max. number of padlocks
1