BRADY

BRADY Fuse Lockout Device 20-400A

  • ERIKS:13517345
  • Manufacturer:0754473848392
Image 1
The fuse lockout device has been designed to prevent the unintended re-energisation of an energy source through a fuse. This device fits most fuse holders between 20 Amps and 400 Amps. This easy to use device creates a more universal approach to locking out your fuses
Save to list

€15.97/ packageexcl. VAT

€19.32incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
35 mm
Width
15 mm
Material
Metal;Nylon
Max. number of padlocks
1