BRADY

BRADY Fire safety pictogram – Fire blanket

  • ERIKS:23590132
  • Manufacturer:0888434083369
Image 1
SIGN, Fire safety pictogram – Fire blanket,
Save to list

€16.76/ pieceexcl. VAT

€20.28incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Square
Language
Universal
Colour
Red / White
Width
315
Height
315 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120